DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 5 Pins, Square, 24VAC

DAYTON| Zoro #: G1898696| Mfr #: 1EHC8

$8.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Clear Cover
Contact Form: SPDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898696 Mfr #: 1EHC8
Features: Clear CoverContact Form: SPDT
Coil Volts: 24VACSocket: 1EGP6
Socket Code: LContact Material: Silver Alloy
Base Type: SquareStandards: E40944
Pins: 5Push To Test: No
Status Indicator: Mechanical FlagContact Rating: 15A @ 277VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form SPDT, Pins 5, Base Type Square, Socket 1EGP6, Number of Contacts 1, Contact Amp Rating 20 R, Contact Amp Rating 10 L, Contact Material Silver Alloy, Coil Volts 24VAC, Coil VA Rating 0.9, Hz 50/60, Height 1.6 In, Width 0.5 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews