DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 5 Pins, Square, 24VDC

DAYTON| Zoro #: G1266291| Mfr #: 1EHE6

$12.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: L
Coil Volts: 24VDC
Socket: 1EGP6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266291 Mfr #: 1EHE6
Socket Code: LCoil Volts: 24VDC
Socket: 1EGP6Contact Form: SPDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 5
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 277VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 24VDC, Number of Pins - Relay 5, AC Contact Rating - Relay 20A @ 120/277V, DC Contact Rating - Relay 20A @ 28V, Number of Poles 1, Socket 1EGP6, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Features Max. Switching Voltage 300VAC, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews