*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 120VAC

DAYTON| Zoro #: G0607485| Mfr #: 1EGY1

$20.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607485 Mfr #: 1EGY1
Push To Test: LockableContact Material: Silver Alloy
Pins: 8Socket: 5X852, 1EGP3, 1EGP5
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: A
Coil Volts: 120VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 120VAC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews