KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 12VDC

DAYTON| Zoro #: G0477251| Mfr #: 1A484

$34.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477251 Mfr #: 1A484
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 5X852
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: A
Coil Volts: 12VDCStandards: E40944
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 12VDC Coil Volts, DPDT Contact Form, Socket G1753902, Contact Material Silver Alloy, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews