Plug In Relay, 8 Pins, Octal, 240VAC

DAYTON| Zoro #: G2116861| Mfr #: 1EGV3

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116861 Mfr #: 1EGV3
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 5X852, 1EGP3, 1EGP5
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: SPDT
Contact Rating: 10A @ 277VAC/28VDCSocket Code: A
Coil Volts: 240VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Contact Form SPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 1, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews