Plug In Relay, 8 Pins, Octal, 240VAC

DAYTON| Zoro #: G1793355| Mfr #: 1EGW2

$17.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793355 Mfr #: 1EGW2
Pins: 8Item: Plug In Relay
Contact Form: SPDTSocket: 5X852, 1EGP3, 1EGP5
Contact Material: Silver AlloyCoil Volts: 240VAC
Standards: E40944Socket Code: A
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 10A @ 277VAC/28VDCCountry of Origin (subject to change): China

Product Description

Relay, Plug In, Octal, Contact Form SPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 1, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.