PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Octal, 24VAC

DAYTON| Zoro #: G2013663| Mfr #: 5YP79

$31.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Form: DPDTPins: 8Status Indicator: Mechanical Flag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013663 Mfr #: 5YP79
Contact Form: DPDTPins: 8
Status Indicator: Mechanical FlagSocket Code: A
Base Type: OctalContact Rating: 10A @ 277VAC/30VDC
Item: Plug-In RelayPush To Test: No
Standards: E40944Socket: 5X852
Coil Volts: 24VACContact Material: Silver Alloy
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 24VAC Coil Volts, DPDT Contact Form, Socket G1753902, Contact Material Silver Alloy, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews