KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 24VDC

DAYTON| Zoro #: G2447462| Mfr #: 1A485

$31.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447462 Mfr #: 1A485
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 5X852
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: A
Coil Volts: 24VDCStandards: E40944
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 24VDC Coil Volts, DPDT Contact Form, Socket G1753902, Contact Material Silver Alloy, Mechanical Flag Status Indicator, No Push To Test, Standards E40944

Reviews