Plug In Relay, 8 Pins, Octal, 48VDC

DAYTON| Zoro #: G1831155| Mfr #: 1EGY7

$20.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: A
Coil Volts: 48VDC
Socket: 5X852, 1EGP3, 1EGP5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831155 Mfr #: 1EGY7
Socket Code: ACoil Volts: 48VDC
Socket: 5X852, 1EGP3, 1EGP5Contact Form: DPDT
Contact Material: Silver AlloyBase Type: Octal
Standards: E40944Pins: 8
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 10A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Relay, Plug In, Octal, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 48VDC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews