Plug In Relay, 8 Pins, Octal, 6VAC

DAYTON| Zoro #: G0775914| Mfr #: 1EGY8

$23.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775914 Mfr #: 1EGY8
Push To Test: LockableContact Material: Silver Alloy
Pins: 8Socket: 5X852, 1EGP3, 1EGP5
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: A
Coil Volts: 6VACStandards: E40944
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 6VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket 5X852, 1EGP3, 1EGP5, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews