Plug In Relay, 8 Pins, Octal, 6VDC

DAYTON| Zoro #: G1274174| Mfr #: 1EGY9

$22.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1274174 Mfr #: 1EGY9
Pins: 8Contact Rating: 10A @ 277VAC/30VDC
Standards: E40944Contact Material: Silver Alloy
Contact Form: DPDTItem: Plug In Relay
Socket Code: ASocket: 5X852, 1EGP3, 1EGP5
Coil Volts: 6VDCPush To Test: Lockable
Status Indicator: LED and Mechanical FlagCountry of Origin (subject to change): China

Product Description

Relay, Plug In, Octal, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 6VDC, Coil VA Rating 3, Hz 50/60, Height 2.2 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.