KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 120VAC

DAYTON| Zoro #: G0977426| Mfr #: 1EJC1

$15.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977426 Mfr #: 1EJC1
Push To Test: LockableContact Material: Silver Alloy
Pins: 8Socket: 5X853, 1ERG3
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: C
Coil Volts: 120VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Power, Contact Form DPDT, Pins 8, Base Type Square, Socket G1414436, G7162181, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 120VAC, Coil VA Rating 3, Hz 50/60, Height 2.1 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews