Plug In Relay, 8 Pins, Square, 12VAC

DAYTON| Zoro #: G2407605| Mfr #: 1EGE4

$28.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407605 Mfr #: 1EGE4
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 5X853, 1ERG3
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 300VAC/28VDCSocket Code: C
Coil Volts: 12VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Power, Contact Form DPDT, Pins 8, Base Type Square, Socket G1414436, G7162181, Number of Contacts 2, Contact Amp Rating 20 R, Contact Amp Rating 10 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 2.75, Hz 50/60, Height 1.9 In, Width 1.5 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews