KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 12VDC

DAYTON| Zoro #: G2188925| Mfr #: 5YR32

$29.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Pins: 8
Socket: 5X853
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188925 Mfr #: 5YR32
Push To Test: NoPins: 8
Socket: 5X853Base Type: Square
Status Indicator: NoItem: Plug-In Relay
Contact Form: DPDTContact Rating: 10A @ 300VAC/28VDC
Socket Code: CCoil Volts: 12VDC
Standards: E40944Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 300VAC/28VDC, 12VDC Coil Volts, DPDT Contact Form, Socket G1414436, No Status Indicator, No Push To Test, Standards E40944

Reviews