DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Square, 240VAC

DAYTON| Zoro #: G1323183| Mfr #: 1EHJ1

$11.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: Q
Coil Volts: 240VAC
Socket: 1EGR2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323183 Mfr #: 1EHJ1
Socket Code: QCoil Volts: 240VAC
Socket: 1EGR2Contact Form: DPDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 8
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 12A @ 277VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form DPDT, Pins 8, Base Type Square, Socket G2483731, Number of Contacts 2, Contact Amp Rating 10 R, Contact Amp Rating 5 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews