SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 8 Pins, Square, 240VAC

DAYTON| Zoro #: G0951142| Mfr #: 1EHK4

$7.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: DCoil Volts: 240VACSocket: 2A582, 1FC13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951142 Mfr #: 1EHK4
Socket Code: DCoil Volts: 240VAC
Socket: 2A582, 1FC13Contact Form: DPDT
Contact Material: Silver AlloyBase Type: Square
Standards: E40944Pins: 8
Push To Test: NoStatus Indicator: Mechanical Flag
Contact Rating: 15A @ 277VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form DPDT, Pins 8, Base Type Square, Socket 2A582, G1720661, Number of Contacts 2, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver Alloy, Coil Volts 240VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews