KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 240VAC

DAYTON| Zoro #: G1658824| Mfr #: 1EHL3

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658824 Mfr #: 1EHL3
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 2A582, 1FC13
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 15A @ 277VAC/28VDCSocket Code: D
Coil Volts: 240VACStandards: E40944
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 2, Socket 2A582, 1FC13, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test No, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews