KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VAC

DAYTON| Zoro #: G0879724| Mfr #: 1EHJ2

$10.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879724 Mfr #: 1EHJ2
Push To Test: LockableContact Material: Silver Alloy
Pins: 8Socket: 1EGR2
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 12A @ 277VAC/30VDCSocket Code: Q
Coil Volts: 24VACStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form DPDT, Pins 8, Base Type Square, Socket G2483731, Number of Contacts 2, Contact Amp Rating 10 R, Contact Amp Rating 5 L, Contact Material Silver Alloy, Coil Volts 24VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews