Plug In Relay, 8 Pins, Square, 24VDC

DAYTON| Zoro #: G1530837| Mfr #: 1EHJ3

$11.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Coil Volts: 24VDC
Item: Plug-In Relay
Base Type: Square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1530837 Mfr #: 1EHJ3
Item: Plug-In RelayStandards: E40944
Contact Form: DPDTPins: 8
Socket: 1EGR2Contact Material: Silver Alloy
Coil Volts: 24VDCSocket Code: Q
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 12A @ 277VAC/30VDCCountry of Origin (subject to change): China

Product Description

Relay, Plug In, Ice Cube, Contact Form DPDT, Pins 8, Base Type Square, Socket G2483731, Number of Contacts 2, Contact Amp Rating 10 R, Contact Amp Rating 5 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews