Plug In Relay, 8 Pins, Square, 24VDC

DAYTON| Zoro #: G0629553| Mfr #: 1EHK6

$9.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629553 Mfr #: 1EHK6
Standards: E40944Contact Material: Silver Alloy
Item: Plug-In RelayCoil Volts: 24VDC
Push To Test: NoStatus Indicator: Mechanical Flag
Socket: 2A582, 1FC13Contact Rating: 15A @ 277VAC/28VDC
Socket Code: DPins: 8
Contact Form: DPDTCountry of Origin (subject to change): China

Product Description

Relay, Plug In, Ice Cube, Contact Form DPDT, Pins 8, Base Type Square, Socket 2A582, G1720661, Number of Contacts 2, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.