KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VDC

DAYTON| Zoro #: G2437005| Mfr #: 1EHL5

$12.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437005 Mfr #: 1EHL5
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 2A582, 1FC13
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 15A @ 277VAC/28VDCSocket Code: D
Coil Volts: 24VDCStandards: E40944
Country of Origin (subject to change): China

Description

Relay, Plug In, Ice Cube, Contact Form DPDT, Pins 8, Base Type Square, Socket 2A582, G1720661, Number of Contacts 2, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.5 In, Width 0.8 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews