SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 8 Pins, Square, 24VDC

DAYTON| Zoro #: G1565164| Mfr #: 5YR33

$26.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: CContact Rating: 10A @ 300VAC/28VDCPins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565164 Mfr #: 5YR33
Socket Code: CContact Rating: 10A @ 300VAC/28VDC
Pins: 8Push To Test: No
Standards: E40944Base Type: Square
Status Indicator: NoItem: Plug-In Relay
Contact Form: DPDTSocket: 5X853
Coil Volts: 24VDCCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 300V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket 5X853, Status Indicator No, Push To Test No, Standards E40944

Reviews