Plug In Relay, 8 Pins, Square, 48VDC

DAYTON| Zoro #: G1228412| Mfr #: 1EJC7

$19.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228412 Mfr #: 1EJC7
Pins: 8Contact Material: Silver Alloy
Contact Form: DPDTItem: Plug-In Relay
Coil Volts: 48VDCPush To Test: Lockable
Status Indicator: LED and Mechanical FlagSocket: 5X853, 1ERG3
Contact Rating: 10A @ 277VAC/30VDCStandards: E40944
Socket Code: CCountry of Origin (subject to change): China

Product Description

Relay, Plug In, Power, Contact Form DPDT, Pins 8, Base Type Square, Socket G1414436, G7162181, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 48VDC, Coil VA Rating 3, Hz 50/60, Height 2.1 In, Width 1.4 In, Standards cULus, cURus, CSA And CE

Product Reviews

Save 15%. Sign up for Z-mail.