JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pneumatic Press, Range 1000 Lbs, 8.5 Swing

DAYTON| Zoro #: G0669934| Mfr #: 4NHW6

$3265.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669934 Mfr #: 4NHW6
Range of Slot Widths (In.): Up to 7/16Includes: Air Filter, Regulator, Lubricator
Max. Air Pressure (PSI): 135Item: Pneumatic Press
Construction: Cast ironRam Dimensions (In.): 1-3/16
Piston Stroke (In.): 4Piston Bore (In.): 4
Min. Hose (In.): 3/8Max. Work Height (In.): 10-1/2
Force Range (Lbs.): 1000Height (In.): 34-1/2
Ram Hole Dia. x Depth (In.): 3/4Depth (In.): 15-3/4
Force in Tons: 1/2Base Size (In.): 10 x 15-3/4
Width (In.): 10Air Inlet NPT (In.): 3/8
Table Work Surface (In.): 7 x 7-3/4Swing (In.): 8-1/2
Country of Origin (subject to change): Taiwan

Product Description

Pneumatic Press, Force in Tons 1/2, Force Range (Lbs.) 1000, Swing (In.) 8-1/2, Table Work Surface (In.) 7 x 7-3/4, Anvil Dia. Work Area (In.) -, Range of Slot Widths (In.) 7/16, Max. Work Height (In.) 10-1/2, Ram Dimensions (In.) 1-3/16, Ram Hole Dia. x Depth (In.) 3/4, Max. Air Pressure (PSI) 135, Air Inlet NPT (In.) 3/8, Min. Hose (In.) 3/8, Piston Bore (In.) 4, Piston Stroke (In.) 4, Height (In.) 34-1/2, Width (In.) 10, Depth (In.) 15-3/4, Base Size (In.) 10 x 15-3/4, Cast iron Construction

Product Reviews

Save 15%. Sign up for Z-mail.