PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pneumatic Press, Range 400 Lbs, 7 In Swing

DAYTON| Zoro #: G2474297| Mfr #: 4NHW5

$2508.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474297 Mfr #: 4NHW5
Max. Air Pressure (PSI): 135Item: Pneumatic Press
Includes: Air Filter, Regulator, LubricatorRange of Slot Widths (In.): Up to 7/16
Construction: Cast ironFeatures: Dual Safety Controls, Timer For Automatic Cycle, Workpiece Counter, Adjustable Depth Stop Nut, Head Elevating Screw
Width (In.): 8Air Inlet NPT (In.): 1/4
Table Work Surface (In.): 6 x 5-3/4Swing (In.): 7
Ram Dimensions (In.): 3/4Piston Stroke (In.): 3
Piston Bore (In.): 2.5Min. Hose (In.): 1/4
Max. Work Height (In.): 7-5/8Force Range (Lbs.): 400
Height (In.): 28Ram Hole Dia. x Depth (In.): 5/8
Depth (In.): 11-1/4Force in Tons: 1/5
Base Size (In.): 8 x 11-1/4Country of Origin (subject to change): Taiwan

Product Description

Pneumatic Press, Force in Tons 1/5, Force Range (Lbs.) 400, Swing (In.) 7, Table Work Surface (In.) 6 x 5-3/4, Anvil Dia. Work Area (In.) -, Range of Slot Widths (In.) 7/16, Max. Work Height (In.) 7-5/8, Ram Dimensions (In.) 3/4, Ram Hole Dia. x Depth (In.) 5/8, Max. Air Pressure (PSI) 135, Air Inlet NPT (In.) 1/4, Min. Hose (In.) 1/4, Piston Bore (In.) 2.5, Piston Stroke (In.) 3, Height (In.) 28, Width (In.) 8, Depth (In.) 11-1/4, Base Size (In.) 8 x 11-1/4, Cast iron Construction

Product Reviews