DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Pool Filter, Cartridge, 42 Hi

DAYTON| Zoro #: G1029043| Mfr #: 4YED2

$940.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029043 Mfr #: 4YED2
Includes: Filter ElementGPM per Sq.-Ft.: 1
Item: Pool and Spa FilterMax. Pressure (PSI): 40
Filter Height (In.): 42-3/4Filter Area (Square-Ft.): 101.0
8-Hour Turnover (Gal.): 38, 400Total (GPM): 80.0
Required Clearance (In.): 53Country of Origin (subject to change): China

Product Description

Pool and Spa Filter, Cartridge, Required Clearance 53 In., Filter Height 42-3/4 In., Filter Area 101.0 Square-Ft., 1 GPM per Sq.-Ft., Total 80.0 GPM, 8-Hour Turnover 38, 400 Gal., Dia. 8 7/8 In., Material Thermoplastic, Inlet/Outlet 1-1/2 In., Max. Pressure 40 PSI, Max. Temp. 100, Pool Capacity 9, 000 to 65, 000 Gallons, Includes Filter Element

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.