Pool Filter, Cartridge, 49 1/2 Hi

DAYTON| Zoro #: G0813434| Mfr #: 4YED3

$1,191.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813434 Mfr #: 4YED3
Includes: Filter ElementFilter Height (In.): 49-7/8
Amps: 16 / 8GPM per Sq.-Ft.: 1
Max. Pressure (PSI): 40Required Clearance (In.): 61
Total (GPM): 88.08-Hour Turnover (Gal.): 42, 240
Item: Pool and Spa FilterFilter Area (Square-Ft.): 147.6
Phase: 1HP: 2
Voltage: 115/230Country of Origin (subject to change): China

Product Description

Pool and Spa Filter, Cartridge, 2 HP, 1 Phase, 115/230 Voltage, 16 / 8 Amps, Inlet/Outlet (In.) 1-1/2, Filter Height (In.) 49-7/8, Filter Area (Square-Ft.) 147.6, 1 GPM per Sq.-Ft., Total (GPM) 88.0, 8-Hour Turnover (Gal.) 42, 240, TEFC Motor Enclosure, Thermoplastic Material, Max. Pressure (PSI) 40, Dia. (In.) 8-7/8, Pool Capacity 9, 000 to 65, 000 gal., Includes Filter Element

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.