Pool Filter, Sand, 34 Hi

DAYTON| Zoro #: G1012934| Mfr #: 4YED5

$794.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012934 Mfr #: 4YED5
Max. Pressure (PSI): 28Item: Pool and Spa Filter
Required Clearance (In.): 44Filter Height (In.): 33-3/4
Filter Area (Square-Ft.): 2.4GPM per Sq.-Ft.: 16
Total (GPM): 46.58-Hour Turnover (Gal.): 22, 320
Includes: Multiport Selector ValveCountry of Origin (subject to change): China

Product Description

Pool and Spa Filter, Sand, Required Clearance 44 In., Filter Height 33-3/4 In., Filter Area 2.4 Square-Ft., 16 GPM per Sq.-Ft., Total 46.5 GPM, 8-Hour Turnover 22,320 Gal., Sand Required 187 Lb., Dia. 20-3/4 In., Material Polyethylene, Inlet/Outlet 1 1/2 In., Max. Pressure 28 PSI, Max. Temp. 100, Pool Capacity 16,000 to 48,000 Gallons, Includes Multiport Selector Valve

Product Reviews

Save 15%. Sign up for Z-mail.