DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pool Pump, 1 HP, 3450, 115/230V

DAYTON| Zoro #: G2176571| Mfr #: 5PXE4

$703.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 67.8
RPM: 3450
GPM of Water @ 30 Ft. of Head: 74.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176571 Mfr #: 5PXE4
GPM of Water @ 40 Ft. of Head: 67.8RPM: 3450
GPM of Water @ 30 Ft. of Head: 74.5GPM of Water @ 60 Ft. of Head: 42
Phase: 1GPM of Water @ 50 Ft. of Head: 53
Includes: 6" Intregal Hair and Lint StrainerGPM of Water @ 20 Ft. of Head: 79
GPM of Water @ 70 Ft. of Head: 28Voltage: 115/230
GPM of Water @ 10 Ft. of Head: 85.5HP: 1
Motor Type: Capacitor StartAmps: 18.8/9.5
Item: In-Ground Swimming Pool PumpCountry of Origin (subject to change): China

Description

In-Ground Swimming Pool Pump, Self Priming, 1 HP, 1 Phase, 115/230 Voltage, 18.8/9.5 Amps, Motor Type Capacitor Start, Open Dripproof Motor Enclosure, 56Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 85.5, 79, 74.5, 67.8, 53, 42, 3450 RPM, Thermoplastic, Closed, Noryl Impeller, Standards NSF STD 50, UL1081, Includes 6 In. Intregal Hair and Lint Strainer

Reviews