Pool Pump, 1/2HP, 3450, 115/230V

DAYTON| Zoro #: G0386285| Mfr #: 5PXC2

$394.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 15.5
Features: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386285 Mfr #: 5PXC2
GPM of Water @ 40 Ft. of Head: 15.5Features: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
RPM: 3450GPM of Water @ 30 Ft. of Head: 31.6
Phase: 1GPM of Water @ 20 Ft. of Head: 44.2
Voltage: 115/230GPM of Water @ 10 Ft. of Head: 54
HP: 1/2Motor Type: Capacitor Start
Amps: 9.4/4.8Item: Swimming Pool Pump
Country of Origin (subject to change): China

Description

Swimming Pool Pump, Self Priming, 1/2 HP, 1 Phase, 115/230 Voltage, 9.4/4.8 Amps, Motor Type Capacitor Start, Open Dripproof Motor Enclosure, 56Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 54, 44.2, 31.6, 15.5, 3450 RPM, Cast Iron, Cast Iron Impeller, Standards CSA US, UL1081, Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid

Reviews