DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pool Pump, 1/2HP, 3450, 115/230V

DAYTON| Zoro #: G1301474| Mfr #: 5PXE2

$621.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 31.6
RPM: 3450
GPM of Water @ 30 Ft. of Head: 39
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301474 Mfr #: 5PXE2
GPM of Water @ 40 Ft. of Head: 31.6RPM: 3450
GPM of Water @ 30 Ft. of Head: 39GPM of Water @ 60 Ft. of Head: 12
Phase: 1GPM of Water @ 50 Ft. of Head: 23.6
GPM of Water @ 20 Ft. of Head: 45Voltage: 115/230
GPM of Water @ 10 Ft. of Head: 50.6HP: 1/2
Motor Type: Capacitor StartAmps: 9.6/4.9
Item: In-Ground Swimming Pool PumpCountry of Origin (subject to change): China

Description

In-Ground Swimming Pool Pump, Self Priming, 1/2 HP, 1 Phase, 115/230 Voltage, 9.6/4.9 Amps, Motor Type Capacitor Start, Open Dripproof Motor Enclosure, 56Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 50.6, 45, 39, 31.6, 23.6, 12, 3450 RPM, Thermoplastic, Closed, Noryl Impeller, Standards NSF STD 50, UL1081

Reviews