This item is Discontinued.

Dayton Pool Pump, 1/2HP, 3450,115V 5PXG4

Pool Pump, 1/2HP, 3450,115V (Discontinued)

  • Mfr # 5PXG4
  • Zoro # G1084255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXG4
Zoro #
G1084255
UPC #
190735350126
Country of Origin
China

Dimensions

Width
6 31/32 in
Length
18 11/16 in
Height
10 15/32 in
Overall Width
6.97 in
Overall Length
18.69 in
Overall Height
10.47 in

Details

Item
Above-Ground Pool Pump
HP
1/2 hp
Phase
Single
Voltage
115/230
Amps
9.6/4.8
Max. Head
36
Motor Type
Capacitor-Start
Outlet
1 1/2 in
Inlet
1 1/2 in
GPM of Water @ 10 Ft. of Head
60 gpm
GPM of Water @ 20 Ft. of Head
47 gpm
GPM of Water @ 30 Ft. of Head
29 gpm
Includes
4 in Integral Hair and Lint Strainer
RPM
3450
Standards
CSA-US (247091)
Horsepower
1/2 hp
Flow Rate @ 30 ft of Head (Maximum)
29 gpm
Maximum RPM
3,450 RPM
Motor Enclosure
Open Dripproof
Flow Rate @ 10 ft of Head (Maximum)
60 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 20 ft of Head (Maximum)
47 gpm

Description

Above-Ground Pool Pump, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 ft of Head (Maximum) 47 gpm, Flow Rate @ 30 ft of Head (Maximum) 29 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.