Shop Alternate Products
This Product is Discontinued
Dayton
Pool Pump, 1.5HP, 3450,115/230V (Discontinued)
Mfr # 5PXC5
Zoro # G1010021
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Phase 1
- Voltage 115/230
- Amps 19.5/10
- Motor Type Capacitor Start
Customers Also Purchased
- Brand Dayton
-
MFR #
5PXC5
-
Zoro #
G1010021
- UPC # 190735349731
- Country of Origin China
- Category Pool & Spa Pumps
Details
Item | Swimming Pool Pump |
HP | 1 1/2 hp |
Phase | 1 |
Voltage | 115/230 |
Amps | 19.5/10 |
Motor Type | Capacitor Start |
GPM of Water @ 10 Ft. of Head | 77 |
GPM of Water @ 70 Ft. of Head | 5.9 |
GPM of Water @ 20 Ft. of Head | 69.5 |
GPM of Water @ 50 Ft. of Head | 40.1 |
GPM of Water @ 30 Ft. of Head | 61.4 |
RPM | 3450 |
GPM of Water @ 40 Ft. of Head | 51.7 |
GPM of Water @ 60 Ft. of Head | 26.6 |
Features | Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid |
Standards | CSA US, UL1081 |
Maximum RPM | 3,450 RPM |
Flow Rate @ 60 ft of Head (Maximum) | 26.6 gpm |
Horsepower | 1 1/2 hp |
Flow Rate @ 20 ft of Head (Maximum) | 69.5 gpm |
Flow Rate @ 50 ft of Head (Maximum) | 40.1 gpm |
Motor Enclosure | Open Dripproof |
Flow Rate @ 70 ft of Head (Maximum) | 5.9 gpm |
Flow Rate @ 30 ft of Head (Maximum) | 61.4 gpm |
Flow Rate @ 40 ft of Head (Maximum) | 51.7 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 77 gpm |
Description
Swimming Pool Pump, Phase Single, Horsepower 1 1/2 hp, Flow Rate @ 20 ft of Head (Maximum) 69.5 gpm, Flow Rate @ 30 ft of Head (Maximum) 61.4 gpm, Flow Rate @ 40 ft of Head (Maximum) 51.7 gpm, Flow Rate @ 50 ft of Head (Maximum) 40.1 gpm, Flow Rate @ 70 ft of Head (Maximum) 5.9 gpm, Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
- This item has been restricted from sale in the following states: CA