SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool Pump, 2HP, 3450, 208-230/460

DAYTON| Zoro #: G1992846| Mfr #: 5PXC7

$599.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 110.9RPM: 3450GPM of Water @ 30 Ft. of Head: 125.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992846 Mfr #: 5PXC7
GPM of Water @ 40 Ft. of Head: 110.9RPM: 3450
GPM of Water @ 30 Ft. of Head: 125.7GPM of Water @ 60 Ft. of Head: 75.8
Phase: 3GPM of Water @ 50 Ft. of Head: 93.8
GPM of Water @ 20 Ft. of Head: 141.2GPM of Water @ 70 Ft. of Head: 52.4
Voltage: 208-230/460GPM of Water @ 10 Ft. of Head: 154.2
HP: 2Motor Type: 3-Phase
Amps: 7.0-6.6/3.3Item: Swimming Pool Pump
Country of Origin (subject to change): China

Description

Swimming Pool Pump, Self Priming, 2 HP, 3 Phase, 208-230/460 Voltage, 7.0-6.6/3.3 Amps, Motor Type 3-Phase, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 154.2, 141.2, 125.7, 110.9, 93.8, 75.8, 3450 RPM, Cast Iron, Bronze Impeller, Standards CSA US, UL778

Reviews