KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pool Pump, 3HP, 3450, 230V

DAYTON| Zoro #: G0887704| Mfr #: 5PXC8

$1548.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 80 Ft. of Head: 86.5
Amps: 16
GPM of Water @ 90 Ft. of Head: 64.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887704 Mfr #: 5PXC8
GPM of Water @ 80 Ft. of Head: 86.5Amps: 16
GPM of Water @ 90 Ft. of Head: 64.8GPM of Water @ 40 Ft. of Head: 151.9
HP: 3GPM of Water @ 30 Ft. of Head: 164.8
GPM of Water @ 100 Ft. of Head: 44Voltage: 230
Phase: 1GPM of Water @ 50 Ft. of Head: 138.1
Motor Type: Capacitor Start/Capacitor RunGPM of Water @ 70 Ft. of Head: 105.9
GPM of Water @ 10 Ft. of Head: 186.5GPM of Water @ 20 Ft. of Head: 176.8
Item: Swimming Pool PumpGPM of Water @ 60 Ft. of Head: 122.6
RPM: 3450Country of Origin (subject to change): China

Description

Swimming Pool Pump, Self Priming, 3 HP, 1 Phase, 230 Voltage, 16 Amps, Motor Type Capacitor Start/Capacitor Run, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 186.5, 176.8, 164.8, 151.9, 138.1, 122.6, 86.5, 3450 RPM, Cast Iron, Bronze Impeller, 64.8, 44, Standards CSA US, UL1081

Reviews