Pool Pump, 5 HP, 3450, 208-230/460V

DAYTON| Zoro #: G0763156| Mfr #: 5PXF1

$1544.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 213.2GPM of Water @ 80 Ft. of Head: 158.2RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763156 Mfr #: 5PXF1
GPM of Water @ 40 Ft. of Head: 213.2GPM of Water @ 80 Ft. of Head: 158.2
RPM: 3450GPM of Water @ 30 Ft. of Head: 215.5
GPM of Water @ 90 Ft. of Head: 140.9GPM of Water @ 50 Ft. of Head: 205
GPM of Water @ 120 Ft. of Head: 57Phase: 3
GPM of Water @ 70 Ft. of Head: 175.9Voltage: 208-230/460
GPM of Water @ 10 Ft. of Head: 218.9HP: 5
Motor Type: 3-PhaseAmps: 15.1-14.1/7
GPM of Water @ 20 Ft. of Head: 217.3Item: In-Ground Swimming Pool Pump
GPM of Water @ 60 Ft. of Head: 190.9GPM of Water @ 100 Ft. of Head: 122.2
Country of Origin (subject to change): China

Description

In-Ground Swimming Pool Pump, Self Priming, 5 HP, 3 Phase, 208-230/460 Voltage, 15.1-14.1/7 Amps, Inlet/Outlet NPTF (In.) 3 x 3, Motor Type 3-Phase, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 218.9, 217.3, 215.5, 213.2, 205, 190.9, 158.2, Max. Head (Ft.) 127, Suction Lift (Ft.) 10, Max. Liquid Temp. (F) 102 Degrees , 3450 RPM, Length (In.) 30-1/2, Width (In.) 11-5/16, Height (In.) 15-5/8, Thermoplastic, Closed, Noryl Impeller, 140.9, 122.2

Reviews