KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pool Pump, 5 HP, 3450, 230V

DAYTON| Zoro #: G0988346| Mfr #: 5PXF0

$1440.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 80 Ft. of Head: 158.2
Amps: 22.3
GPM of Water @ 90 Ft. of Head: 140.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988346 Mfr #: 5PXF0
GPM of Water @ 80 Ft. of Head: 158.2Amps: 22.3
GPM of Water @ 90 Ft. of Head: 140.9GPM of Water @ 40 Ft. of Head: 213.2
HP: 5GPM of Water @ 30 Ft. of Head: 215.5
GPM of Water @ 120 Ft. of Head: 57GPM of Water @ 100 Ft. of Head: 122.2
Voltage: 230Phase: 1
GPM of Water @ 50 Ft. of Head: 205Motor Type: Capacitor Start/Capacitor Run
GPM of Water @ 70 Ft. of Head: 175.9GPM of Water @ 10 Ft. of Head: 218.9
GPM of Water @ 20 Ft. of Head: 217.3Item: In-Ground Swimming Pool Pump
GPM of Water @ 60 Ft. of Head: 190.9RPM: 3450
Country of Origin (subject to change): China

Description

In-Ground Swimming Pool Pump, Self Priming, 5 HP, 1 Phase, 230 Voltage, 22.3 Amps, Motor Type Capacitor Start/Capacitor Run, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 218.9, 217.3, 215.5, 213.2, 205, 190.9, 158.2, 3450 RPM, Thermoplastic, Closed, Noryl Impeller, 140.9, 122.2, Standards NSF STD 50, UL1081

Reviews