SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool Pump, 5HP, 3450, 208-230/460

DAYTON| Zoro #: G2264227| Mfr #: 5PXD1

$1589.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264227 Mfr #: 5PXD1
Country of Origin (subject to change): China

Description

Swimming Pool Pump, Self Priming, 5 HP, 3 Phase, 208-230/460 Voltage, 15.8-15/7.5 Amps, Motor Type 3-Phase, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 221.7, 217.8, 210.2, 198.7, 188.3, 175.1, 148.3, 3450 RPM, Cast Iron, Bronze Impeller, 133.4, 105, 0, Standards CSA US, UL778

Reviews