This item is Discontinued.

Dayton Pool/Spa Pump, 1 HP, 3450,115/230 5PXD4

Pool/Spa Pump, 1 HP, 3450,115/230 (Discontinued)

  • Mfr # 5PXD4
  • Zoro # G1813637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXD4
Zoro #
G1813637
UPC #
190735349823
Country of Origin
China

Dimensions

Width
6 13/16 in
Length
15 1/8 in
Height
8 13/16 in
Overall Height
8.81 in
Overall Width
6.81 in
Overall Length
15.13 in

Details

Item
Pool/Spa Pump
HP
1 hp
Phase
1
Voltage
115/230
Amps
14.5/7.3
Max. Head
51 ft
Motor Type
Capacitor Start
GPM of Water @ 50 Ft. of Head
18.2
GPM of Water @ 30 Ft. of Head
53.1
Features
Aluminum Motor Adapter, Buna N O-rings, Clog Resistant Semi-Open Impeller, Stainless Steel and Ceramic Parts, Stainless Steel Shaft
GPM of Water @ 10 Ft. of Head
74.5
RPM
3450
GPM of Water @ 20 Ft. of Head
64.8
GPM of Water @ 40 Ft. of Head
38.8
Standards
CSA US, UL1081
Motor Enclosure
Open Dripproof
Flow Rate @ 30 ft of Head (Maximum)
53.1 gpm
Flow Rate @ 20 ft of Head (Maximum)
64.8 gpm
Flow Rate @ 10 ft of Head (Maximum)
74.5 gpm
Horsepower
1 hp
Seal Material
Buna-N
Maximum RPM
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
38.8 gpm
Flow Rate @ 50 ft of Head (Maximum)
18.2 gpm

Description

Pool/Spa Pump, Phase Single, Horsepower 1 hp, Flow Rate @ 20 ft of Head (Maximum) 64.8 gpm, Flow Rate @ 30 ft of Head (Maximum) 53.1 gpm, Flow Rate @ 40 ft of Head (Maximum) 38.8 gpm, Flow Rate @ 50 ft of Head (Maximum) 18.2 gpm, Features Aluminum Motor Adapter, Buna N O-rings, Clog Resistant Semi-Open Impeller, Stainless Steel and Ceramic Parts, Stainless Steel Shaft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.