This item is Discontinued.

Dayton Pool/Spa Pump, 1/2HP, 3450,115/230 5PXD2

Pool/Spa Pump, 1/2HP, 3450,115/230 (Discontinued)

  • Mfr # 5PXD2
  • Zoro # G3351932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXD2
Zoro #
G3351932
UPC #
190735349809
Country of Origin
China

Dimensions

Length
13 15/16 in
Width
6 13/16 in
Height
8 13/16 in
Overall Height
8.81 in
Overall Width
6.81 in
Overall Length
13.94 in

Details

Item
Pool/Spa Pump
HP
1/2 hp
Phase
Single
Voltage
115/230
Amps
9.2/4.7
Max. Head
43 ft
Motor Type
Capacitor-Start
GPM of Water @ 10 Ft. of Head
53.9 gpm
GPM of Water @ 30 Ft. of Head
29.8 gpm
GPM of Water @ 20 Ft. of Head
43 gpm
Features
Aluminum Motor Adapter, Buna N O-rings, Clog Resistant Semi-Open Impeller, Stainless Steel and Ceramic Parts, Stainless Steel Shaft
GPM of Water @ 40 Ft. of Head
14.1 gpm
RPM
3450
Standards
CSA US, UL1081
Flow Rate @ 30 ft of Head (Maximum)
29.8 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 20 ft of Head (Maximum)
43 gpm
Horsepower
1/2 hp
Nameplate Voltage
115/230V AC
Seal Material
Buna-N
Flow Rate @ 10 ft of Head (Maximum)
53.9 gpm
Motor Enclosure
Open Dripproof
Flow Rate @ 40 ft of Head (Maximum)
14.1 gpm

Description

Pool/Spa Pump, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 ft of Head (Maximum) 43 gpm, Flow Rate @ 30 ft of Head (Maximum) 29.8 gpm, Flow Rate @ 40 ft of Head (Maximum) 14.1 gpm, Features Aluminum Motor Adapter, Buna N O-rings, Clog Resistant Semi-Open Impeller, Stainless Steel and Ceramic Parts, Stainless Steel Shaft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.