BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pool/Spa Pump, 2HP, 3450, 208-230/460

DAYTON| Zoro #: G1991832| Mfr #: 5PXD7

$719.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3Amps: 6.6-6.2/3.1Voltage: 208-230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991832 Mfr #: 5PXD7
Phase: 3Amps: 6.6-6.2/3.1
Voltage: 208-230/460GPM of Water @ 30 Ft. of Head: 99
GPM of Water @ 40 Ft. of Head: 82Item: Pool/Spa Pump
Motor Type: 3-PhaseGPM of Water @ 10 Ft. of Head: 125
GPM of Water @ 20 Ft. of Head: 112HP: 2
GPM of Water @ 50 Ft. of Head: 58.3RPM: 3450
Country of Origin (subject to change): China

Description

Pool/Spa Pump, Self Priming, 2 HP, 3 Phase, 208-230/460 Voltage, 6.6-6.2/3.1 Amps, Motor Type 3-Phase, Open Dripproof Motor Enclosure, 56Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 125, 112, 99, 82, 58.3, 3450 RPM, Bronze, Stainless Steel Impeller, Standards CSA US, UL778

Reviews