KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pool/Spa Pump, 3 HP, 3450, 230V

DAYTON| Zoro #: G2064176| Mfr #: 5PXD8

$901.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 14.5
GPM of Water @ 40 Ft. of Head: 107.8
HP: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064176 Mfr #: 5PXD8
Amps: 14.5GPM of Water @ 40 Ft. of Head: 107.8
HP: 3GPM of Water @ 30 Ft. of Head: 127.7
Voltage: 230GPM of Water @ 50 Ft. of Head: 85.3
Motor Type: Capacitor Start/Capacitor RunGPM of Water @ 70 Ft. of Head: 26
GPM of Water @ 10 Ft. of Head: 143.5Phase: 1
GPM of Water @ 20 Ft. of Head: 137.2Item: Pool/Spa Pump
GPM of Water @ 60 Ft. of Head: 54.3RPM: 3450
Country of Origin (subject to change): China

Description

Pool/Spa Pump, Self Priming, 3 HP, 1 Phase, 230 Voltage, 14.5 Amps, Motor Type Capacitor Start/Capacitor Run, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 143.5, 137.2, 127.7, 107.8, 85.3, 54.3, 3450 RPM, Bronze, Stainless Steel Impeller, Standards CSA US, UL1081

Reviews