SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool/Spa Pump, 3HP, 3450, 208-230/460

DAYTON| Zoro #: G0542245| Mfr #: 5PXD9

$989.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Type: 3-PhaseRPM: 3450Amps: 9.8-9.3/4.65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542245 Mfr #: 5PXD9
Motor Type: 3-PhaseRPM: 3450
Amps: 9.8-9.3/4.65Voltage: 208-230/460
GPM of Water @ 70 Ft. of Head: 26GPM of Water @ 10 Ft. of Head: 143.5
HP: 3Item: Pool/Spa Pump
GPM of Water @ 30 Ft. of Head: 127.7GPM of Water @ 20 Ft. of Head: 137.2
Phase: 3GPM of Water @ 40 Ft. of Head: 107.8
GPM of Water @ 60 Ft. of Head: 54.3GPM of Water @ 50 Ft. of Head: 85.3
Country of Origin (subject to change): China

Description

Pool/Spa Pump, Self Priming, 3 HP, 3 Phase, 208-230/460 Voltage, 9.8-9.3/4.65 Amps, Motor Type 3-Phase, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 143.5, 137.2, 127.7, 107.8, 85.3, 54.3, 3450 RPM, Bronze, Stainless Steel Impeller, Standards CSA US, UL778

Reviews