BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pool/Spa Pump, 5HP, 3450, 208-230/460

DAYTON| Zoro #: G1752466| Mfr #: 5PXE1

$1298.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 30 Ft. of Head: 243.2Motor Type: 3-PhasePhase: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752466 Mfr #: 5PXE1
GPM of Water @ 30 Ft. of Head: 243.2Motor Type: 3-Phase
Phase: 3Voltage: 208-230/460
GPM of Water @ 80 Ft. of Head: 124.1GPM of Water @ 70 Ft. of Head: 153.3
GPM of Water @ 50 Ft. of Head: 205.8Amps: 15.8-15/7.5
GPM of Water @ 10 Ft. of Head: 274.1HP: 5
GPM of Water @ 60 Ft. of Head: 182.3Item: Pool/Spa Pump
RPM: 3450GPM of Water @ 90 Ft. of Head: 90.3
GPM of Water @ 20 Ft. of Head: 257.9GPM of Water @ 40 Ft. of Head: 226.1
Country of Origin (subject to change): China

Description

Pool/Spa Pump, Self Priming, 5 HP, 3 Phase, 208-230/460 Voltage, 15.8-15/7.5 Amps, Motor Type 3-Phase, Open Dripproof Motor Enclosure, 182Y NEMA/IEC Frame, GPM of Water @ 10 Ft. of Head 274.1, 257.9, 243.2, 226.1, 205.8, 182.3, 124.1, 3450 RPM, Bronze, Stainless Steel Impeller, 90.3, Standards CSA US, UL778

Reviews