20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

28000 Btu Portable Air Conditioner, 208/230V

DAYTON| Zoro #: G0248622| Mfr #: 5EAJ6

$5,627.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248622 Mfr #: 5EAJ6
Hz: 60Environmental Applications: Residential/Light Commercial
Phase: 1Cooling Method: Air-Cooled
Item: Portable Air ConditionerPower Cord Length: 6 ft.
Includes: Soft Touch Buttons, Digital Display w/Trouble Shooting Codes, Self Checking Function, Alarm Lamp (Warns when Condensate Container is Max), Spot Cool Setting, Room Cool SettingControl Type: Electronic With Remote
Width: 22"Fan-Only Speeds: 2
Amps: 15/14Height: 57-1/3"
Number of Cooling Speeds: 2Depth: 29-1/2"
Standards: cULusWatts: 2960/3060
Voltage: 208/230Sound Level dBA: 63/61
Max. Exhaust Hose Length: 60 ft.NEMA Plug Configuration: 6-20
Max. Supply Hose Length: 17 ft.BtuH Cooling: 28, 000
Condensate Tank Capacity: 3.17 gal.Ambient Operating Range: 64 to 113 Degrees F
Country of Origin (subject to change): South Korea

Product Description

Portable A/C, Comm/Ind, Electronic Controls, 28000/29000 BtuH, 208/230 V, 1 Ph, Height 49 In, Width 19 11/16 In, Depth 24 13/32 In, Number of Cooling Speeds 2, Fan-Only Speeds 2, Requires G2151572-Triple Cool Air Outlet Hose G2733394-Cool Air Connecting Flange G0881422-Warm Air Top Exhaust Duct G0549385-Rear Ambient Air Adaptor, Includes Soft Touch Buttons, Digital Display w/trouble shooting codes, Self Checking Function, Alarm Lamp for Full Condensate Container, Spot Cool Setting, Room Cool Setting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.