THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1500/900W Electric Space Heater, Fan Forced, 120V

DAYTON| Zoro #: G1198827| Mfr #: 1VNX1

$62.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 5118 / 3071
Height: 10-7/8"
Air Temp. Rise: 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198827 Mfr #: 1VNX1
BtuH Output: 5118 / 3071Height: 10-7/8"
Air Temp. Rise: 120 Degrees FAmps AC: 12.5/7.0
Cord Length: 72"Width: 8-1/2"
Heating Method: ConvectionHz: 60
Heater Color: GrayStandards: UL/cUL
Max. Surface Temperature: 129.20 Degrees FNEMA Plug Configuration: 1-15p
Depth: 7-7/8"Features: Auto Overheat Shut Off Protection, Safety Tip-Over Switch, LED Display, Push Button Controls and Oscillating Feature
Electric Heater Item: Portable Electric HeaterManufacturers Warranty Length: 1 yr.
Item: Electric Space HeaterIncludes: 2-Prong Polarized Plug
Electric Heater Phase: 1Watts: 1500/900
Heater Voltage: 120VACNumber of Heat Settings: 2 & Fan Only
Country of Origin (subject to change): China

Description

Electric Space Heater, Heating Method Convection, Yes, Heater Voltage 120VAC, 1500/900 Watts, Max. Surface Temperature 129.20 Degrees F, Height 10-7/8 In., Width 8-1/2 In., Depth 7-7/8 In., 60 Hz, 1 Electric Heater Phase, 12.5/7.0 Amps AC, 5118 / 3071 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 1-15P, Heater Color Gray, Air Temp. Rise 120 Degrees F, Number of Heat Settings 2 & Fan Only

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews