Dayton
Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase
Mfr # 1VNY2
Zoro # G0988267
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118 / 2560
- Watts 1500W/750W
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating No
Explore More Products
- DAYTON Portable Electric Jobsite & Garage Heater, 4800W/3600W, 208/240V AC 3VU35
- DAYTON Portable Heater, 480V AC, 3 Phase 784JH9
- DAYTON Portable Electric Jobsite & Garage Heater, 1500/1300, 120V AC 3VU33
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH 1EVG2
- DAYTON Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase 1VNW9
- DAYTON Electric Baseboard Heater, 1500W/1000W, 120V AC, 1 Phase 3UG01
- DAYTON Portable Heater, 240V AC, 1 Phase 784JJ0
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating 1VNX1
- DAYTON Portable Heater, 240V AC, 1 Phase 784JH8
- TPI INDUSTRIAL TPI Fan Forced Portable Heater HF686TC - 4200/5600W 208/240V 1 PH HF686TC
- LORELL Ceramic Tower Heater, 17 in. LO464577
- Dayton Portable Electric Heaters