THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

4800/3600W Electric Space Heater, Fan Forced, 208/240V

DAYTON| Zoro #: G0375417| Mfr #: 3VU35

$113.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208/240VAC
Manufacturers Warranty Length: 1 yr.
Item: Electric Space Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375417 Mfr #: 3VU35
Heater Voltage: 208/240VACManufacturers Warranty Length: 1 yr.
Item: Electric Space HeaterFeatures: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat
Cord Length: 72"Number of Heat Settings: 1
Air Temp. Rise: 95 Degrees FAmps AC: 20.0/17.3
Height: 14"Electric Heater Item: Portable Electric Heater
Width: 10-3/4"Includes: 3-Prong Grounded Plug, Steel Intake and Discharge Grilles
NEMA Plug Configuration: 6-30PBtuH Output: 16,380 / 12,285
Max. Surface Temperature: 172.40 Degrees FWatts: 4800/3600
Heater Color: RedHeating Method: Fan Forced
Depth: 10-3/4"Standards: UL/cUL
Hz: 60Electric Heater Phase: 1
Country of Origin (subject to change): China

Description

Electric Space Heater, Heating Method Fan Forced, Non-Oscillating, Heater Voltage 208/240VAC, 4800/3600 Watts, Max. Surface Temperature 172.40 Degrees F, Height 14 In., Width 10-3/4 In., Depth 10-3/4 In., 60 Hz, 1 Electric Heater Phase, 20.0/17.3 Amps AC, 16,380 / 12,285 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 6-30P, Heater Color Red, Air Temp. Rise 95 Degrees F, Number of Heat Settings 1, Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews