5600/4200W Electric Space Heater, Fan Forced, 240/208V

DAYTON| Zoro #: G1484402| Mfr #: 3VU36

$160.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208/240VAC
Manufacturers Warranty Length: 1 yr.
Item: Electric Space Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484402 Mfr #: 3VU36
Heater Voltage: 208/240VACManufacturers Warranty Length: 1 yr.
Item: Electric Space HeaterFeatures: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat
Cord Length: 72"Number of Heat Settings: 1 and On-Auto
Air Temp. Rise: 105 Degrees FAmps AC: 23.3/20.2
Height: 15-7/8"Electric Heater Item: Portable Electric Heater
Width: 11-1/2"Includes: 3-Prong Grounded Plug, Steel Intake and Discharge Grilles
NEMA Plug Configuration: 6-30PBtuH Output: 19,110 / 14,335
Max. Surface Temperature: 203.00 Degrees FWatts: 5600/4200
Heater Color: RedHeating Method: Fan Forced
Depth: 11-1/2"Standards: UL/cUL
Hz: 60Electric Heater Phase: 1
Country of Origin (subject to change): China

Description

Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240/208, 5600/4200 Watts, Max. Surface Temperature 203.00 Degrees F, Height 15-7/8 In., Width 11-1/2 In., Depth 11-1/2 In., 60 Hz, 1 Phase, 23.3/20.2 Amps AC, 5.6/4.2 kW, 19,110/14,335 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 6-30P, Color Red, Air Temp. Rise 105 Degrees F, Number of Heat Settings 1 and On-Auto, Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews