BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3500/2500/2100 cfm Portable Evaporative Cooler, 120V

DAYTON| Zoro #: G0819874| Mfr #: 4RNN3

$989.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Type: HoseWater Connection: 3/4"Amps: 3.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819874 Mfr #: 4RNN3
Fill Type: HoseWater Connection: 3/4"
Amps: 3.2Pad Thickness: 4"
Finish: Powder CoatedDrive Type: Direct
Includes: Cooling PadEvaporative Cooler Voltage: 115
Air Flow: 3500/2500/2100 cfmDrive: With
Evaporative Cooler Item: Portable Evaporative CoolerOperating Weight: 136.7 lb.
Width: 33-1/2"Height: 37-13/16"
Power Cord Length: 16 ft.Material: Stainless Steel/Plastic
Water Capacity: 8 gal.Discharge: Front
Depth: 18-15/16"Motor HP: 1/2
Blade Dia.: 20-7/8"Speed: 3
Pump Voltage: 120Item: Portable Evaporative Cooler
Media: Paper Cell Cooling PadEvaporative Cooler Cooling Capacity: 900 sq. ft.
Grille Width: 22-7/16"Color: Gray
Grille Height: 22-7/16"Country of Origin (subject to change): China

Description

Portable Evaporative Cooler, Drive With, Air Flow 3500/2500/2100 cfm, Evaporative Cooler Cooling Capacity 900 sq. ft., Drive Type Direct, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 20-7/8 In., Speed 3, Amps 3.2, Discharge Front, Width 33-1/2 In., Depth 18-15/16 In., Height 37-13/16 In., Grille Width 22-7/16 In., Grille Height 22-7/16 In., Media Paper Cell Cooling Pad, Pad Thickness 4 In., Pump Voltage 120, Power Cord Length 16 ft., Water Connection 3/4 In., Water Capacity 8 gal.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews